Quicklag Industrial Circuit Breaker

Item #: 0156395

Cat #: QC1010

UPC: 786679308820

$ 105.59 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Qc, Cable-in/cable-out, 1-pole, 10 Amp, 120/240 Vac, 10 Kaic

Overview

Miniature Industrial Circuit Breaker, Type Qc, Cable-in/cable-out, 1-pole, 10 Amp, 120/240 Vac, 10 Kaic
Also known as: 786679308820, QC1010, CUTQC1010

Specifications

Mounting: Panel
Amps: 10
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 10
Poles: 1