Spring Terminal Block, Feed-Through

Item #: 0156392

Cat #: 1SNK706010R0000

UPC: 888614180451

$ 0.52 EA
Clearance
Price good while supplies last
Company wide:
106 in stock
Documents & Guides
Spring Terminal Block, Feed-Through, Grey

Overview

Spring Terminal Block, Feed-Through, Grey
Also known as: 888614180451, 1SNK706010R0000, ENT1SNK706010R0000

Specifications

Family / Style: SNK
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Poles: 1
Amps: 30
Size: 4 mm
Volts AC: 600
Allowable Gauge Range: 26 - 10
Family / Style: SNK
Mounting: DIN Rail
Poles: 1
Size: 4 mm
Allowable Gauge Range: 26 - 10
Volts DC: 600
Color: Gray
Amps: 30
Volts AC: 600