DIN Rail Adapter, for 30A, Class CC, Midget, G, Fuse Blocks, Snap On

Item #: 0156389

Cat #: FBDIN1

UPC: 079458080162

$ 7.95 EA
Company wide:
5 in stock
Documents & Guides
DIN Rail Adapter For use with 30A Midget, Class CC and Class G Fuse Blocks

Overview

DIN Rail Adapter For use with 30A Midget, Class CC and Class G Fuse Blocks

FBDIN1 is for use with 30A Midget, Class CC and Class G fuse blocks. The patented design permits snap-mounting of Littelfuse Class CC and Midget 30A fuse blocks directly to standard and low profile 35mm symmetrical “hat” and 32mm asymmetrical DIN rails. Adapters snap securely to Littelfuse fuse blocks and to DIN rails without tools. They may be readily removed from rails by lifting the disconnect tab.

Also known as: 079458080162, FBDIN1, LFUFBDIN1

Specifications

Mounting: DIN Rail
Amps: 30
Class: G, CC, Midget
Family / Style: FBD
Mounting: DIN Rail
Class: G, CC, Midget
Amps: 30
Family / Style: FBD