Photoelectric Sensor, Diffuse Reflective, 95-130V AC/DC, Blu-Box

Item #: 0156386

Cat #: 1320B-6501

UPC: 782113823553

$ 4679.08 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Diffuse Reflective, 8 Foot Sensing Range, 95-130 Volt AC/DC, Blu-Box

Overview

Photoelectric Sensor, Diffuse Reflective, 8 Foot Sensing Range, 95-130 Volt AC/DC, Blu-Box
Also known as: 782113823553, 1320B-6501, CUT1320B6501

Specifications

Type: Diffuse Reflective
Range: 8 ft, 2.400 m
Family / Style: Legacy
Volts DC Range: 95 - 130
Type: Diffuse Reflective
Family / Style: Legacy
Range: 8 ft, 2.400 m
Volts DC Range: 95 - 130