Photoelectric Sensor, 55 Series

Item #: 0156381

Cat #: 1255A-6507

UPC: 782113822242

$ 556.97 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, 55 Series, Thru-beam, Detector, 100 Foot (30.5 M) Sensingrange, Infrared Beam, 10-30 Vdc, Connector, Open Collector Transistor Output, Light Operate

Overview

Photoelectric Sensor, 55 Series, Thru-beam, Detector, 100 Foot (30.5 M) Sensingrange, Infrared Beam, 10-30 Vdc, Connector, Open Collector Transistor Output, Light Operate
Also known as: 782113822242, 1255A-6507, CUT1255A6507

Specifications

Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Range: 100 ft, 30.500 m
Pins: 4
Volts DC Range: 10 - 30
Mounting: Panel
Range: 100 ft, 30.500 m
Volts DC Range: 10 - 30
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Pins: 4