1-1/2 IN FORM7 X COND BODY

Item #: 0156353

Cat #: 0ZGX57

UPC: 783126521429

$ 140.04 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type X Conduit Body, 1-1/2 IN Hub, Form: 7, Length: 8-3/16 IN, 4-5/8 IN Width, 2-9/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 27 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type X Conduit Body, 1-1/2 IN Hub, Form: 7, Length: 8-3/16 IN, 4-5/8 IN Width, 2-9/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 27 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126521429, 0ZGX57, OZGX57

Specifications

Material: Malleable Iron
Type: Type X
Family / Style: Form 7
Hub Diameter: 1 1/2 in
Material: Malleable Iron
Family / Style: Form 7
Type: Type X
Hub Diameter: 1 1/2 in