70A, 1P, 120/240V, Metered Temporary Power

Item #: 0156338

Cat #: M055C010

UPC: 784567565218

$ 691.88 EA
Company wide:
0 in stock
70 Amp 120/240V, 1-Phase, Ring-Type Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R, (1) 5-20R2GFCI Breakers: (1) 2-Pole 50 Amp and (1) 1-Pole 20 Amp

Overview

70 Amp 120/240V, 1-Phase, Ring-Type Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R, (1) 5-20R2GFCI Breakers: (1) 2-Pole 50 Amp and (1) 1-Pole 20 Amp

Midwest Electric s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. TheNEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.

Also known as: 784567565218, M055C010, MIDM055C010

Specifications

Amps: 70
Mounting: Surface
Phase: 1
NEMA Configuration: 5-20R, 14-50R
IP/NEMA Rating: NEMA 3R
Amps: 70
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
NEMA Configuration: 5-20R, 14-50R