Liquidtight Connector, 1-1/2", 45°, Insulated, Steel/Zinc

Item #: 0156336

Cat #: STB45150

UPC: 781381681803

$ 73.34 EA
Company wide:
7 in stock
Documents & Guides
Liquidtight Connector, 1-1/2 Inch, 45°, Insulated Throat, Zinc Electroplated Steel

Overview

Liquidtight Connector, 1-1/2 Inch, 45°, Insulated Throat, Zinc Electroplated Steel

Emerson™ offers a full range of liquidtight connectors suitable for Class I, Division 2 locations. They are ideally suited for OEM equipment, as well as harsh and corrosive environments. With only three main parts – the body, long-throatcrimpable ferrule and compression nut – the Appleton™ ST Series connectors are, at minimum, 25% quicker to install than the competitor’s. The breadth of the Appleton™ ST Liquidtight product line offers an ergonomic design in a vast range of trade sizes, configurations, and male and female versions in steel, malleable iron and aluminum. For all these

reasons, the Appleton™ ST Series of liquidtight connectors are the top choice whenever a secure, safe connection is paramount.

Also known as: 781381681803, STB45150, APPSTB45150

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in