OM3 8-fiber, harness, plenum, MPO female to LC duplex, 60cm (24 inch) equal breakout; QSFP to SFP Migration Harness, Std. IL - 82ft.
Item #: 0156282
Cat #: LC20A006076
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
JOSLYN LC20A006076 20A 6 POLE
LTG CNTCTR NEMA1 6NO 20A ELEC HELD 120V COIL
Overview
JOSLYN LC20A006076 20A 6 POLE
LTG CNTCTR NEMA1 6NO 20A ELEC HELD 120V COIL
Also known as: LC20A006076, JOSLC20A006076
Specifications
No Specifications Available