RC610, Horizontal Marking Cards, Legend: 11 - 20

Item #: 0156272

Cat #: 0233 003.20

UPC: 662019968513

$ 7.43 EA
Company wide:
6 in stock
Documents & Guides
RC610, Horizontal Mount, (10) Marking Cards, Legend: 11 - 20. For use with 6 mm Terminal Blocks.

Overview

RC610, Horizontal Mount, (10) Marking Cards, Legend: 11 - 20. For use with 6 mm Terminal Blocks.
Also known as: 662019968513, 0233 003.20, ENT1SNA233003R2000

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal