Voltage Regulator

Item #: 0156270

Cat #: VR3T

UPC:

$ 60.52 EA
Company wide:
0 in stock
VR3T Voltage Regulator, Converts 24VDC to 12VDC @ 2A, Terminal

Overview

VR3T Voltage Regulator, Converts 24VDC to 12VDC @ 2A, Terminal

VR3T converts a 24VDC input into a regulated 12VDC output.

Also known as: VR3T, ALXVR3T

Specifications

Volts DC: 24
Type: Voltage Regulator
Volts DC: 24
Type: Voltage Regulator