Type 12 Wire Trough, Hinged Cover, 6" x 6" x 12", Steel, Gray

Item #: 0156247

Cat #: F66T12HC

UPC: 783510166601

$ 317.58 EA
Company wide:
5 in stock
Wire Trough, Type 12, Hinged Cover, Straight Section, 6 Inch x 6 Inch x 12 Inch, Steel, Painted Gray

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, 6 Inch x 6 Inch x 12 Inch, Steel, Painted Gray

Hinged-Cover Wiring Trough, Type 12 is used for protecting wire and cable distribution, junctions and terminations in a variety of applications. This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.

Also known as: 783510166601, F66T12HC, HOFF66T12HC

Features & Benefits

  • Ends and seams continuously welded and ground smooth
  • No holes or knockouts
  • Butt hinges
  • External screw clamps
  • Oil-resistant gasket and adhesive

Specifications

Length: 12 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Length: 12 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12