Thermostat Wire, Type CL2, 20/2 AWG, Brown, 500'

Item #: 0156224

Cat #: 202STX500BROWN

UPC: 980130441402

$ 0.22 FT
Company wide:
3,000 in stock
Documents & Guides
Thermostat Wire, Type CL2, 20/2 AWG, Solid, Copper, Brown, 500 Foot Reel, PVC Jacket,

Overview

Thermostat Wire, Type CL2, 20/2 AWG, Solid, Copper, Brown, 500 Foot Reel, PVC Jacket,

PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.

Also known as: 980130441402, 202STX500BROWN, 202STBROX500

Specifications

Color: Brown
Length: 500 ft
Volts AC: 150
Conductors: 2
Material: Copper
Gauge: 20 AWG
Jacket: PP (Polypropylene)
Color: Brown
Volts AC: 150
Material: Copper
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 2
Gauge: 20 AWG