FSC 2 GANG CAST BOX 1/2 IN HUB

Item #: 0156223

Cat #: 0ZGFSC250

UPC: 783126204575

$ 113.72 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Cast Device Box, Height 5.88 Inch, Width 3.56 Inch, Depth 2 Inch, Capacity 32 Cu Inch, Number of Gangs 2, Number of Hubs 2, Hub Location (1) Each End, Hub Size 1/2 Inch, Material Zinc Electroplated/Dichromate/Epoxy Powder Coated Malleable Iron, Shape Shallow, Configuration Type FSC, Mounting Hardware (2) Lugs, Approval UL 514A

Overview

Cast Device Box, Height 5.88 Inch, Width 3.56 Inch, Depth 2 Inch, Capacity 32 Cu Inch, Number of Gangs 2, Number of Hubs 2, Hub Location (1) Each End, Hub Size 1/2 Inch, Material Zinc Electroplated/Dichromate/Epoxy Powder Coated Malleable Iron, Shape Shallow, Configuration Type FSC, Mounting Hardware (2) Lugs, Approval UL 514A
Also known as: 783126204575, 0ZGFSC250, OZGFSC250

Specifications

No Specifications Available