Photoelectric sensors XU, XUB, emitter, 12...24 VDC, cable 2 m

Item #: 0156191

Cat #: XUB2AKSNL2T

UPC: 389110149282

Call for price
Company wide:
0 in stock
Photoelectric sensors XU, XUB, emitter, 12...24 VDC, cable 2 m

Overview

Photoelectric sensors XU, XUB, emitter, 12...24 VDC, cable 2 m

This design 18 single mode (thru-beam system) photo-electric transmitter has a PBT case. It has a supply voltage of 12V to 24V DC. This mono-mode cylindrical photoelectric emitter has a plastic body, is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 1 LED display allows to identify status of the sensor. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

Also known as: 389110149282, XUB2AKSNL2T, TELXUB2AKSNL2T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65