Panel For Junction Box, 12" x 12", Steel/Epoxy Finish

Item #: 0156173

Cat #: BP1212CSW

UPC: 622454451926

$ 35.34 EA
Company wide:
65 in stock
Documents & Guides
Panel for Junction Box Size: 12x12. Size/Dims: 10.75x10.88, Material/Finish: Steel/Expoxy Finish.

Overview

Panel for Junction Box Size: 12x12. Size/Dims: 10.75x10.88, Material/Finish: Steel/Expoxy Finish.
Also known as: 622454451926, BP1212CSW, KRABP1212CSW

Specifications

Height: 12 in
Width: 12 in
Material: Steel
Height: 12 in
Material: Steel
Width: 12 in