"SULCLAMP CBL CLAMP, 1"

Item #: 0156171

Cat #: B4065ZN

UPC: 781011658601

$ 125.43 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Insulclamp cable clamp, 1.62" H x 1" D, Steel, Electro-plated

Overview

Eaton B-Line series Insulclamp cable clamp, 1.62" H x 1" D, Steel, Electro-plated

Eaton offers B-Line series base/pipe stands, adjusters and saddle supports available in many materials, finishes and sizes.

Also known as: 781011658601, B4065ZN, BLIB4065ZN

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel