30mm Push-Pull Operator, Corrosion Resistant

Item #: 0156170

Cat #: E34GEB

UPC: 782113702865

$ 158.54 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant Push-pull Operator, Without Button, 3 Position, Operating Mode: Momentary Push, Maintained Intermediate, Momentary Pull, Non-illuminated.

Overview

30.5 Mm, Corrosion Resistant Push-pull Operator, Without Button, 3 Position, Operating Mode: Momentary Push, Maintained Intermediate, Momentary Pull, Non-illuminated.
Also known as: 782113702865, E34GEB, CUTE34GEB

Specifications

Size: 30 mm
Type: Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 30 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained