Pole Mounting Kit

Item #: 0156167

Cat #: PMK4-12

UPC: 622454426689

$ 75.24 EA
Company wide:
0 in stock
Pole Mounting Kit. For use with 15" Enclosure.

Overview

Pole Mounting Kit. For use with 15" Enclosure.

The PMK4-12 pole mount kit is specifically designed for use with Scepter JBX junction boxes. This universal kit accommodates junction box sizes 442 to 12128 for the secure attachment of JBX boxes to all types of poles. The PMK4-12 kit is shipped with two identical sets of brackets with all hardware for fastening to the JBX box and two sets of metal straps for securing to the pole. The PMK4-12 can be used on wooden, concrete, steel and fiberglass poles of round, square and octagonal shape up to 15" in diameter. The brackets are constructed of plated galvanized steel and supplied with stainless steel hardware and straps providing robustness and are suitable for indoor or outdoor installations

Also known as: 622454426689, PMK4-12, KRAPMK412

Specifications

Material: Stainless Steel, Galvanized Steel
Material: Stainless Steel, Galvanized Steel