Mounting Feet Cover, Enclosure

Item #: 0156166

Cat #: JBX12128

UPC: 622454418790

$ 145.82 EA
Company wide:
9 in stock
Documents & Guides
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 12.00x12.00x8.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 12.00x12.00x8.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
Also known as: 622454418790, JBX12128, KRAJBX12128

Specifications

Height: 12 in
Width: 12 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Color: Gray
Material: PVC
Height: 12 in
Depth: 8 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Material: PVC
Width: 12 in
Mounting: Surface
Color: Gray