Mounting Feet Cover, Enclosure

Item #: 0156166
Cat #: 278310
UPC: 622454418790
$ 151.67 EA
Company wide:
8 in stock
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 12.00x12.00x8.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 12.00x12.00x8.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
Also known as: 622454418790, 278310, 12128PJX

Specifications

Product Height: 12 in
IP/NEMA Rating: 2, 6, 6P, 1, 13, 4, 12, 3R, NEMA 4X
Product Width: 12 in
Product Depth: 8 in
Mounting: Surface
Color: Gray
Material: PVC
Product Height: 12 in
Product Width: 12 in
Mounting: Surface
Material: PVC
IP/NEMA Rating: 2, 6, 6P, 1, 13, 4, 12, 3R, NEMA 4X
Product Depth: 8 in
Color: Gray

Customer Reviews

No reviews for this product
(0)