Hydraulic Impact Wrench, 3/4"

Item #: 0156165
Cat #: HW3
UPC: 783310009900
Call for price
Company wide:
0 in stock
Hydraulic Impact Wrench, Drive Size: 3/4" Square, Hydraulic Flow: 4 - 12 GPM, Operating Pressure: 1,000 - 2,000 PSI, Pressure Port Thread: 9/16 - 18 SAE O-Ring, Return Port Thread: 3/4 - 16 SAE O-Ring, Torque: 1283 FT-LB at 10 GPM, Weight: 10.5 lbs

Overview

Hydraulic Impact Wrench, Drive Size: 3/4" Square, Hydraulic Flow: 4 - 12 GPM, Operating Pressure: 1,000 - 2,000 PSI, Pressure Port Thread: 9/16 - 18 SAE O-Ring, Return Port Thread: 3/4 - 16 SAE O-Ring, Torque: 1283 FT-LB at 10 GPM, Weight: 10.5 lbs
Also known as: 783310009900, HW3, GREHW3

Specifications

Diameter: 3/4 in
Type: Hydraulic, Impact Wrench
Diameter: 3/4 in
Type: Hydraulic, Impact Wrench

Customer Reviews

No reviews for this product
(0)