Mounting Feet Cover, Enclosur, 12x12x6"

Item #: 0156164
Cat #: 278309
UPC: 622454418868
$ 75.15 EA
Company wide:
200 in stock
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 12.00" x 12.00" x 6.00", Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 12.00" x 12.00" x 6.00", Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
A first for PVC junction boxes, the NEW Kraloy® JBoxTM features self-tapping, molded standoffs in the base of the box for the mounting of back panels and DIN rails. Available on sizes 8" and larger, the standoffs are strategically placed to center mount DIN rails or install Back Panels.
Also known as: 622454418868, 278309, 12126PJX, Stash Box

Specifications

Product Height: 12 in
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Product Width: 12 in
Mounting: Surface
Product Depth: 6 in
Color: Gray
Material: PVC
Product Height: 12 in
Product Width: 12 in
Product Depth: 6 in
Material: PVC
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Mounting: Surface
Color: Gray

Customer Reviews

No reviews for this product
(0)