Mounting Feet Cover, Enclosur, 12x12x6"

Item #: 0156164

Cat #: JBX12126

UPC: 622454418868

$ 76.53 EA
Company wide:
229 in stock
Documents & Guides
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 12.00" x 12.00" x 6.00", Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 12.00" x 12.00" x 6.00", Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

A first for PVC junction boxes, the NEW Kraloy® JBoxTM features self-tapping, molded standoffs in the base of the box for the mounting of back panels and DIN rails. Available on sizes 8" and larger, the standoffs are strategically placed to center mount DIN rails or install Back Panels.

Also known as: 622454418868, JBX12126, KRAJBX12126, Network box, PVC Junction box, Stash Box

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Depth: 6 in
Color: Gray
Material: PVC
Height: 12 in
Mounting: Surface
Depth: 6 in
Material: PVC
Width: 12 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Color: Gray