Mounting Feet Cover, Enclosure

Item #: 0156163
Cat #: 278308
UPC: 622454418837
$ 73.24 EA
Company wide:
124 in stock
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 12.00x12.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 12.00x12.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
A first for PVC junction boxes, the NEW Kraloy® JBoxTM features self-tapping, molded standoffs in the base of the box for the mounting of back panels and DIN rails. Available on sizes 8" and larger, the standoffs are strategically placed to center mount DIN rails or install Back Panels.
Also known as: 622454418837, 278308, 12124PJX

Specifications

Product Depth: 4 in
Product Height: 12 in
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Product Width: 12 in
Mounting: Surface
Color: Gray
Material: PVC
Product Depth: 4 in
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Mounting: Surface
Material: PVC
Product Height: 12 in
Product Width: 12 in
Color: Gray

Customer Reviews

No reviews for this product
(0)