Mounting Feet Cover, Enclosure

Item #: 0156162
Cat #: 278307
UPC: 622454418929
$ 94.04 EA
Company wide:
73 in stock
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 8.00x8.00x7.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 8.00x8.00x7.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
Also known as: 622454418929, 278307, 887PJX

Specifications

IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Mounting: Surface
Color: Gray
Product Width: 8 in
Material: PVC
Product Height: 8 in
Product Depth: 7 in
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Color: Gray
Material: PVC
Product Depth: 7 in
Mounting: Surface
Product Width: 8 in
Product Height: 8 in

Customer Reviews

No reviews for this product
(0)