
$ 92.02 EA
Company wide:
89
in stock
Documents & Guides
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 8.00x8.00x7.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
Overview
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 8.00x8.00x7.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
Also known as: 622454418929, JBX887, KRAJBX887
Specifications
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6 |
| Color: | Gray |
| Width: | 8 in |
| Material: | PVC |
| Height: | 8 in |
| Depth: | 7 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | PVC |
| Depth: | 7 in |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6 |
| Width: | 8 in |
| Height: | 8 in |