"SULCLAMP CBL CLAMP, 7/8"

Item #: 0156159

Cat #: B4064ZN

UPC: 782051204469

$ 125.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Insulclamp cable clamp, 1.62" H x 0.875" D, Steel

Overview

Eaton B-Line series Insulclamp cable clamp, 1.62" H x 0.875" D, Steel

Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.

Also known as: 782051204469, B4064ZN, BLIB4064ZN

Specifications

Material: Plastic
Material: Plastic