Mounting Feet Cover, Enclosure

Item #: 0156158
Cat #: 278306
UPC: 622454418936
$ 63.96 EA
Company wide:
235 in stock
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 8.00x8.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 8.00x8.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
A first for PVC junction boxes, the NEW Kraloy® JBoxTM features self-tapping, molded standoffs in the base of the box for the mounting of back panels and DIN rails. Available on sizes 8" and larger, the standoffs are strategically placed to center mount DIN rails or install Back Panels.
Also known as: 622454418936, 278306, 884PJX, NEMA box

Specifications

Product Depth: 4 in
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Mounting: Surface
Color: Gray
Product Width: 8 in
Material: PVC
Product Height: 8 in
Product Depth: 4 in
Mounting: Surface
Product Width: 8 in
Product Height: 8 in
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)