Mounting Feet Cover, Enclosure

Item #: 0156158

Cat #: JBX884

UPC: 622454418936

$ 62.60 EA
Company wide:
343 in stock
Documents & Guides
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 8.00x8.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 8.00x8.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

A first for PVC junction boxes, the NEW Kraloy® JBoxTM features self-tapping, molded standoffs in the base of the box for the mounting of back panels and DIN rails. Available on sizes 8" and larger, the standoffs are strategically placed to center mount DIN rails or install Back Panels.

Also known as: 622454418936, JBX884, KRAJBX884, PVC J Box, NEMA box

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Color: Gray
Width: 8 in
Material: PVC
Height: 8 in
Depth: 4 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Width: 8 in
Height: 8 in
Mounting: Surface
Color: Gray
Material: PVC