Mounting Feet Cover, Enclosure

Item #: 0156157
Cat #: 278305
UPC: 622454418899
$ 40.90 EA
Company wide:
103 in stock
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 6.00x6.00x6.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 6.00x6.00x6.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
Also known as: 622454418899, 278305, 666PJX

Specifications

IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Mounting: Surface
Product Depth: 6 in
Color: Gray
Product Height: 6 in
Material: PVC
Product Width: 6 in
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Product Depth: 6 in
Product Height: 6 in
Product Width: 6 in
Mounting: Surface
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)