Mounting Feet Cover, Enclosure

Item #: 0156157

Cat #: JBX666

UPC: 622454418899

$ 41.39 EA
Company wide:
123 in stock
Documents & Guides
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 6.00x6.00x6.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 6.00x6.00x6.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
Also known as: 622454418899, JBX666, KRAJBX666

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Depth: 6 in
Color: Gray
Height: 6 in
Material: PVC
Width: 6 in
Mounting: Surface
Depth: 6 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Color: Gray
Material: PVC