eXtreme Cat 6A QuickPort Connector, Channel-rated, Yellow

Item #: 0156156

Cat #: 6110G-RY6

UPC: 078477262191

$ 20.43 EA
Company wide:
0 in stock

Overview

LEVITON 6110GRY6 6A/10GIG

eXtreme 10G QuickPort Connector, CAT 6A, yellow

Also known as: 078477262191, 6110G-RY6, LEV6110GRY6

Specifications

Color: Yellow
Connector Type: CAT 6A
Color: Yellow
Connector Type: CAT 6A