Mounting Feet Cover, Enclosure, 6x6x4"

Item #: 0156154
Cat #: 278304
UPC: 622454418943
$ 35.05 EA
Company wide:
391 in stock
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 6.00" x 6.00 " x 4.00", Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 6.00" x 6.00 " x 4.00", Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
A first for PVC junction boxes, the NEW Kraloy® JBoxTM features self-tapping, molded standoffs in the base of the box for the mounting of back panels and DIN rails. Available on sizes 8" and larger, the standoffs are strategically placed to center mount DIN rails or install Back Panels.
Also known as: 622454418943, 278304, 664PJX

Specifications

Product Depth: 4 in
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Mounting: Surface
Color: Gray
Product Height: 6 in
Material: PVC
Product Width: 6 in
Product Depth: 4 in
Mounting: Surface
Product Height: 6 in
Product Width: 6 in
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)