Mounting Feet Cover, Enclosure

Item #: 0156152

Cat #: JBX634

UPC: 622454419124

$ 35.14 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 6.00x3.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 6.00x3.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13
Also known as: 622454419124, JBX634, KRAJBX634

Specifications

Depth: 4 in
Width: 3 in
Mounting: Surface
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Height: 6 in
Depth: 4 in
Mounting: Surface
Height: 6 in
Width: 3 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6