Mounting Feet Cover, Enclosure

Item #: 0156152
Cat #: 278303
UPC: 622454419124
$ 34.72 EA
Company wide:
0 in stock
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 6.00x3.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 6.00x3.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13
Also known as: 622454419124, 278303, 634PJX

Specifications

Product Depth: 4 in
IP/NEMA Rating: 2, 6, 6P, 1, 13, 4, 12, 3R, NEMA 4X
Product Width: 3 in
Mounting: Surface
Product Height: 6 in
Product Depth: 4 in
Product Width: 3 in
Product Height: 6 in
IP/NEMA Rating: 2, 6, 6P, 1, 13, 4, 12, 3R, NEMA 4X
Mounting: Surface

Customer Reviews

No reviews for this product
(0)