Mounting Feet Cover Enclosure, 5 x 5 x 2", PVC

Item #: 0156150
Cat #: 278302
UPC: 622454418752
$ 34.39 EA
Company wide:
172 in stock
Mounting Feet Cover Enclosure, 5 x 5 x 2", NEMA 1, 2, 3R, 4, 4X, 6, 6P, 12, 13, PVC

Overview

Mounting Feet Cover Enclosure, 5 x 5 x 2", NEMA 1, 2, 3R, 4, 4X, 6, 6P, 12, 13, PVC
Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.
Also known as: 622454418752, 278302, 552PJX

Specifications

IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Mounting: Surface
Color: Gray
Product Depth: 2 in
Product Width: 5 in
Material: PVC
Product Height: 5 in
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Color: Gray
Product Width: 5 in
Product Height: 5 in
Mounting: Surface
Product Depth: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)