
Mounting Feet Cover Enclosure, 5 x 5 x 2", PVC
Item #: 0156150
Cat #: JBX552
UPC: 622454418752
$ 34.80 EA
Company wide:
52
in stock
Documents & Guides
Mounting Feet Cover Enclosure, 5 x 5 x 2", NEMA 1, 2, 3R, 4, 4X, 6, 6P, 12, 13, PVC
Overview
Mounting Feet Cover Enclosure, 5 x 5 x 2", NEMA 1, 2, 3R, 4, 4X, 6, 6P, 12, 13, PVC
Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.
Also known as: 622454418752, JBX552, KRAJBX552
Specifications
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6 |
| Color: | Gray |
| Depth: | 2 in |
| Width: | 5 in |
| Material: | PVC |
| Height: | 5 in |
| Mounting: | Surface |
| Color: | Gray |
| Width: | 5 in |
| Height: | 5 in |
| IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6 |
| Depth: | 2 in |
| Material: | PVC |