Mounting Feet Cover, Enclosure

Item #: 0156149
Cat #: 278301
UPC: 622454418769
$ 20.19 EA
Company wide:
307 in stock
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 4.00x4.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 4.00x4.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
A first for PVC junction boxes, the NEW Kraloy® JBoxTM features self-tapping, molded standoffs in the base of the box for the mounting of back panels and DIN rails. Available on sizes 8" and larger, the standoffs are strategically placed to center mount DIN rails or install Back Panels.
Also known as: 622454418769, 278301, 444PJX, Jbox

Specifications

Product Depth: 4 in
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Mounting: Surface
Color: Gray
Product Width: 4 in
Product Height: 4 in
Material: PVC
Product Depth: 4 in
Mounting: Surface
Product Width: 4 in
Material: PVC
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Color: Gray
Product Height: 4 in

Customer Reviews

No reviews for this product
(0)