Mounting Feet Cover, Enclosure

Item #: 0156138
Cat #: 278300
UPC: 622454418745
$ 17.36 EA
Company wide:
211 in stock
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 4.00x4.00x2.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 4.00x4.00x2.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
Also known as: 622454418745, 278300, 442PJX

Specifications

IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Mounting: Surface
Color: Gray
Product Width: 4 in
Product Height: 4 in
Product Depth: 2 in
Material: PVC
IP/NEMA Rating: 4X, 2, 6, 6P, 1, 13, 4, 12, 3R
Color: Gray
Product Height: 4 in
Material: PVC
Mounting: Surface
Product Width: 4 in
Product Depth: 2 in

Customer Reviews

No reviews for this product
(0)