Mounting Feet Cover, Enclosure

Item #: 0156138

Cat #: JBX442

UPC: 622454418745

$ 17.57 EA
Company wide:
220 in stock
Documents & Guides
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 4.00x4.00x2.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 4.00x4.00x2.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
Also known as: 622454418745, JBX442, KRAJBX442, wing box, J-box

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Color: Gray
Width: 4 in
Height: 4 in
Depth: 2 in
Material: PVC
Mounting: Surface
Color: Gray
Height: 4 in
Material: PVC
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Width: 4 in
Depth: 2 in