Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 8

Item #: 0156080

Cat #: RV10-8Q

UPC: 051128600375

$ 17.63 EA
Company wide:
191 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 25/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 8, Color: Yellow, 25/PK

3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128600375, RV10-8Q, MMMRV108Q

Specifications

Material: Vinyl
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: #8
Material: Vinyl
Color: Yellow
Stud Size: #8
Volts AC: 600
Allowable Gauge Range: 12 - 10