Female , Nylon-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 0156076

Cat #: FDI10-250Q

UPC: 051128599990

$ 15.06 EA
Company wide:
94 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK

Overview

Female , Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK

3M™ Highland™ Color-Coded Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The flared nylon sleeve is abrasion-resistant and fully insulated with a stepped design to ensure mistake-proof crimping. RoHS 2011/65/EU Compliant.

Also known as: 051128599990, FDI10-250Q, MMMFDI10250Q

Specifications

Gender: Male
Color: Red, Yellow
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Nylon
Color: Red, Yellow
Allowable Gauge Range: 22 - 18