Satco S9345 - Battery backup module for flush mount LED fixture; 7" square; White finiish

Item #: 0156046

Cat #: S9345

UPC: 045923093456

Company wide:
0 in stock
Documents & Guides

Overview

SAT S9345
Also known as: 045923093456, S9345, SATS9345

Specifications

Mounting: Flush
Volts AC: 120
Color: White
Wattage: 14
Light Technology: LED
Mounting: Flush
Color: White
Light Technology: LED
Volts AC: 120
Wattage: 14