This product has been discontinued.

GFCI Cordset, 15A, 125V, 2' Long, Automatic Reset
Item #: 0156024
Cat #: GFA15-2C
UPC: 078477397749
Company wide:
0
in stock
Discontinued
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15, 2 FT. Cord Set, Straight Blade, Industrial Grade, Automatic Reset GFCI Devices, 14-3-SJT-Yellow Cord.
Overview
15 Amp, 125 Volt, NEMA 5-15, 2 FT. Cord Set, Straight Blade, Industrial Grade, Automatic Reset GFCI Devices, 14-3-SJT-Yellow Cord.
15-Amp, 120-Volt, 2 Ft Cord Set, Straight Blade, Automatic Reset GFCI Device
Also known as: 078477397749, GFA15-2C, LEVGFA152C
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Volts AC: | 120 |
| Type: | Connector, GFCI |
| Color: | Black |
| Amps: | 15 |
| Length: | 2 ft |
| Gauge: | 14 AWG |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Color: | Black |
| Length: | 2 ft |
| Conductors: | 3 |
| Type: | Connector, GFCI |
| Amps: | 15 |
| Gauge: | 14 AWG |