5 Ft Reel Axle

Item #: 0155836

Cat #: AX03

UPC: 696859101205

$ 450.00 EA
Company wide:
7 in stock
5 Ft Reel Axle, 2-3/4" O.D., 89.5 lb. - 6000 lb. Rated, Max Reel Width: 45" (1143 mm)

Overview

5 Ft Reel Axle, 2-3/4" O.D., 89.5 lb. - 6000 lb. Rated, Max Reel Width: 45" (1143 mm)
Also known as: 696859101205, AX03, ITOAX03

Specifications

Length: 5 ft
Type: Axle
Length: 5 ft
Type: Axle