7W PAR16 LED Lamp, 41K

Item #: 0155802

Cat #: LED7P1641KNFL

UPC: 762148247982

Company wide:
0 in stock

Overview

7W PAR16 LED Lamp, 41K
Also known as: 762148247982, LED7P1641KNFL, TCPLED7P1641KNFL

Specifications

Base: Medium Screw (E26)
Lumens: 550
Wattage: 7
Color Rendering Index (CRI): 82
Base: Medium Screw (E26)
Wattage: 7
Lumens: 550
Color Rendering Index (CRI): 82