Edge-Lit Exit, Surface Mount, Double Face, Green Letters

Item #: 0155734

Cat #: CELS2GNE

UPC: 856143001578

Company wide:
0 in stock
Edge-Lit Exit, Surface Mount, Double Face, Green Letters, Brushed Aluminum, Battery

Overview

Edge-Lit Exit, Surface Mount, Double Face, Green Letters, Brushed Aluminum, Battery
Also known as: 856143001578, CELS2GNE, DUACELS2GNE

Specifications

Material: Acrylic, Aluminum
Mounting: Surface
Color: Brushed Aluminum, Green/Mirror
Wattage: 3.720
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Material: Acrylic, Aluminum
Color: Brushed Aluminum, Green/Mirror
Standards: California Proposition 65
Volts AC Range: 120 - 277
Mounting: Surface
Wattage: 3.720
Light Technology: LED