Electronic J-Can Ballast, Metal Halide, 39W, 120-277V

Item #: 0155724
Cat #: QTP1X39MHUNVJ
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Electronic J-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Types: 39W T6, ANSI Code: M130/C130 *Sylvania Part # 51911*

Overview

Electronic J-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Types: 39W T6, ANSI Code: M130/C130 *Sylvania Part # 51911*
Also known as: QTP1X39MHUNVJ, SYLQTP1X39MHUNVJ

Specifications

Type: Pulse Start, Electronic
ANSI Code: M130, C130
Wattage: 39
Volts AC Range: 208, 240, 120
Light Technology: HID
Type: Pulse Start, Electronic
Wattage: 39
Light Technology: HID
ANSI Code: M130, C130
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)