Dead-End Insulator, Number Of Weathersheds: 4

Item #: 0155703

Cat #: RB319

UPC:

Company wide:
0 in stock
Documents & Guides
Dead-End Insulator, Number Of Weathersheds: 4, Size: 13.5", Length: 3.8", Material: Silicone

Overview

Dead-End Insulator, Number Of Weathersheds: 4, Size: 13.5", Length: 3.8", Material: Silicone
Also known as: RB319, RIMRB319

Specifications

Type: Overhead Bail, Stirrup
Type: Overhead Bail, Stirrup